-
ABL8RPS24100Square D Power SuppliesItem NumberABL8RPS24100MFG Item Number420980Product DescriptionPower Supply - 24VDC, 10 ASpecifications
Specifications Power 240 W Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24-28.8 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Output Voltage Adj. Yes Efficiency % 87 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABLM1A24006Square D Power SuppliesItem NumberABLM1A24006MFG Item NumberABLM1A24006Product Description15W DC POWER SUPPLYSpecifications
Specifications Power 15 W Input Voltage (AC) 90-264 VAC Input Frequency 50-60 Hz Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 0.63 A Number of Outputs 1 Mounting DIN Rail Output Voltage Adj. No Efficiency % 81 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABLS1A48025Square D Power SuppliesItem NumberABLS1A48025MFG Item NumberABLS1A48025Product DescriptionRegulated Power Supply, 100-240 VAC,Specifications
Specifications Power 120 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 48 VDC Output VDC 48 VDC Output Current 2.5 A Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 85 % Operating Temperature -40-185 °F Availability -
ABL8WPS24200Square D Power SuppliesItem NumberABL8WPS24200MFG Item Number439462Product DescriptionPower Supply, 24VDC, PhaseoSpecifications
Specifications Power 480 W Nominal Input Voltage (AC) 480 VAC Input Voltage (AC) 320-550 VAC Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24-28.8 VDC Output Current 20 A Number of Outputs 1 Mounting DIN Rail Output Voltage Adj. Yes Efficiency % 92 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABLM1A24025Square D Power SuppliesItem NumberABLM1A24025MFG Item NumberABLM1A24025Product DescriptionPower Supply, 120-240 VAC Input,Specifications
Specifications Power 60 W Input Voltage (AC) 90-264 VAC Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 2.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 90 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABLS1A24050Square D Power SuppliesItem NumberABLS1A24050MFG Item NumberABLS1A24050Product DescriptionModicon Power Supply, 100-240VAC In,Specifications
Specifications Power 120 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Nominal Output VDC 24 VDC Output VDC 22-28 VDC Output Current 5 A Number of Outputs 1 Mounting Panel Output Voltage Adj. Yes Efficiency % 85-88 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABLM1A24012Square D Power SuppliesItem NumberABLM1A24012MFG Item NumberABLM1A24012Product DescriptionPower SupplySpecifications
Specifications Power 30 W Input Voltage (AC) 90-264 VAC Input Frequency 50-60 Hz Nominal Output VDC 24 VDC Output VDC 24-28 VDC Output Current 1.25 A Number of Outputs 1 Mounting DIN Rail Output Voltage Adj. Yes Efficiency % 87 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABLM1A24004Square D Power SuppliesItem NumberABLM1A24004MFG Item NumberABLM1A24004Product Description10W DC POWER SUPPLYSpecifications
Specifications Power 10 W Input Voltage (AC) 90-264 VAC Input Frequency 50-60 Hz Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 0.42 A Number of Outputs 1 Mounting DIN Rail Output Voltage Adj. No Efficiency % 80 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABLS1A24100Square D Power SuppliesItem NumberABLS1A24100MFG Item NumberABLS1A24100Product Description240W DC POWER SUPPLYSpecifications
Specifications Power 240 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Nominal Output VDC 24 VDC Output VDC 22-28 VDC Output Current 10 A Number of Outputs 1 Mounting Panel Output Voltage Adj. Yes Efficiency % 85-88 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABLS1A24038Square D Power SuppliesItem NumberABLS1A24038MFG Item NumberABLS1A24038Product Description91.2W DC POWER SUPPLYSpecifications
Specifications Power 91.2 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 3.8 A Number of Outputs 1 Mounting Panel Output Voltage Adj. No Efficiency % 87-89 % AvailabilityOrder by 5:00 PM ET and your package will ship the same day.